Abbotsford
kln51100

KLEIN TOOLS 51100 Wire Pulling Foam Lubricant

Price $32.41 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51100

Description

Klein Tools' Foam Wire Pulling Lubricant is a no mess, no hassle alternative to traditional wax/gel lubricants. The foam fills the conduit and coats the wires as they are pulled through. The lubricant stays where it is applied, even in vertical conduit. It also dissolves clean from hands, clothing and carpeting.PRODUCT FEATURES:- No mess formula stays where it is applied and wipes clean from hands and fabric- 4X greater yield than gel or wax lubricants*- Coats better and is 30-percent more slippery than gel or wax lubricants- One can equals four quarts of wax/gel lubricants. Based on jobsite pulls with foam in 3/4-Inch conduit when used as directed


No mess formula stays where it is applied and wipes clean from hands and fabric

4X greater yield than gel or wax lubricants

Coats better and is 30-percent more slippery than gel or wax lubricants

One can equals four quarts of wax/gel lubricants. Based on jobsite pulls with foam in 3/4-Inch conduit when used as directed

Specifications

Brand Name Klein Tools Item Name Wire Pulling Lubricant
Type No mess formula stays where it is applied and wipes clean from hands and fabric. Container Type Spray Can
Appearance Gel Application For Cables
UPC 092644511004

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
Customers who bought this item also bought