![idi31276](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287528056.jpg?preset=medium)
IDEAL INDUSTRIES 31-276 1-Quart Velocity Lubricant Squeeze Bottle
Description
Velocity™ wire pulling lubricant is a environmentally safe - non-toxic, non-flammable and non-corrosive. High cling factor. Maximum friction reduction. Specification grade. Compatible with all popular cable types. Non-combustible residue. Temperature stable.
Specifications
Brand Name | Ideal | Sub Brand | Velocity™ |
Item Name | Cable Pulling Lubricant | Type | Specification Grade |
Container Size | 1 qt (US) | Container Type | Squeeze Bottle |
Specific Gravity | 0.98 | Appearance | Fluid |
VOC | 1.7 g/l | Plastic Safe | Yes |
Temperature Rating | 25 - 140 °F | Standards | UL Listed |
Application | For Wire Pulling and Compatible with All Popular Cable Types | UPC | 783250623914 |
Packages
12 - UNIT - (12) |