![idi31291](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/218344934.jpg?preset=medium)
IDEAL INDUSTRIES 31-291 1-Gallon Jug Aqua-Gel® CW Cable Pulling Lubricant
Description
Aqua-Gel® CW cable pulling lubricant with superior lubricity at low temperatures. Polymer-based, cold weather formula remains stable to -25°F (-32°C). Safe to use on all cable types. Cleans up easily with soap and water. Dries to a semi-fluid film that aids in future pulls. Clings to cable throughout long pulls. Can be diluted with water to customize viscosity for any job situation. Well-suited for hand, pouring or pumping application. Environmentally safe -- non-toxic, non-flammable and non-corrosive.
Specifications
Brand Name | Ideal | Sub Brand | Aqua-Gel® CW |
Item Name | Cable Pulling Lubricant | Type | Lubricant |
Container Size | 1 gal | Container Type | Jug |
Specific Gravity | 1.1 | Odor | Mild |
Appearance | Gel | Color | Pink |
VOC | 4.1 g/l | Boiling Point | 100 °C |
Series/Model | 31 | Composition | < 2% Potassium Hydroxide (20% Solution) |
pH Rating | 6.5 - 8 | Plastic Safe | Yes |
Solubility in Water | Infinite | Viscosity | 10000 - 15000 cP |
Base Content | Polymer | Temperature Rating | -28 to 190 °F |
Environmental Conditions | Non-Toxic, Non-Flammable and Non-Corrosive | Application | For Outdoor use |
UPC | 783250312917 |
Packages
4 - UNIT - (4) |