
IDEAL INDUSTRIES 40-114 16oz 6% Silicone Greaseless Lube
Description
Lubricates anything that sticks or squeaks, or any surface on which material must slide. Use as convenient wire pulling lubricant in finished areas.
Specifications
Brand Name | Ideal | Item Name | Greaseless Lubricant |
Container Size | 16 oz | Container Type | Aerosol Can |
Specific Gravity | 1.287 | Flash Point | 600.8 °F |
Appearance | Gas | Color | Colorless |
Vapor Pressure | 14.03 lb/in² at 70 °F | Composition | 69.09% 1-Bromopropane, 0.705% 1,2-Butylene Oxide |
Base Content | 6% Silicone | UPC | 624141401146 |
Packages
12 - UNIT - (12) |