![polwj640](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/376928364.jpg?preset=medium)
AMERICAN POLYWATER WJ-640 Polywater J Winter Grade Cable Pulling Lubricant, 5-gal/18.9-liter Pail
Description
Polywater® Lubricant WJ is a high performance, clean, slow-drying, water-based gel lubricant. It provides maximum tension reduction in all types of cable pulling. It is especially recommended for long pulls, multiple-bend pulls and pulls in a hot environment. It is specially formulated for use in temperatures as low as -20°F (-30°C).
Specifications
Brand Name | American Polywater | Sub Brand | Polywater® J |
Item Name | Cable Pulling Lubricant | Type | Winter and Specification Grade |
Container Size | 5 gal (US) | Appearance | Gel |
Plastic Safe | Yes | Solubility in Water | Soluble |
Base Content | Water Emulsion of Polymer | Temperature Rating | -20 °F |
Standards | IEEE 1210, CSA Certified, ASTM D1693, ASTM D512-88, ASTM D1246-88, ASTM D808-87, ASTM D129-78, ASTM D1179-88 | Application | Long, Difficult, Cold Weather Cable Pulls and All Types of Cables Except LSZH, LSHF, and Some CSPE |
UPC | 027868002106 |
Packages
1 - UNIT - 1 |