BROCK WHITE SPRAY Lubricant and Corrosion-Protection Spray
Description
Cleaning spray for DX tools. FEATURES:• Non-flammable• Helps prevent residue build-up in Hilti powder-actuated toolsAPPLICATIONS:• Cleaning and lubricating Hilti DX powder-actuated tools
Specifications
Brand Name | Hilti | Item Name | Tool Spray Lubricant |
Type | Non-Flammable | Container Size | 60 ml |
Container Type | Can | Flash Point | 240 °C |
Appearance | Liquid | Color | Yellow |
Vapor Pressure | 1 hPa | Boiling Point | 300 °C |
Viscosity | 23.4 mm² | For Use With | All DX Tools |
Application | For Cleaning and Lubricating Hilti DX Powder Actuated Tools |
Packages
1 - UNIT - 1 |