
PAISLEY G1202G 1 Gallon Glyptal® Insulating Varnish, Clear
Description
Specifications
Brand Name | Glyptal | Item Name | Insulating and Finishing Varnish |
Container Size | 1 gal (US) | Form | Liquid |
Color | Clear | Series | 1202 |
Viscosity | 230 cP | Chemical Composition | 40 - 50% Xylene (Mixed Isomers) |
VOC Content | 10.1 g/l | Flash Point | 62 °F |
Specific Gravity | 0.98 | Odor/Scent | Solvent |
Application | For Form and Random Wound Coils, Stators, Armatures and most other types of Electrical Apparatuses |
Packages
4 - UNIT - (4) |