3M CANADA SCOTCHKOTE-FD 3M™ Scotchkote™ Electrical Coating FD, in brush-top 15-oz Can
Description
The 3M™ Scotchkote™ Electrical Coating FD is a fast drying sealant that is designed to improve the weather resistance of taped splices.
Specifications
Brand Name | 3M | Sub Brand | Scotchkote™ |
Item Name | Fast Drying Electrical Coating | Container Size | 15 oz |
Form | Liquid | Color | Dark Brown |
Container Type | Can | Viscosity | 325 cP |
Chemical Composition | 60 - 75% Acetone, 10 - 20% Acrylonitrile-Butadiene Polymer, 5 - 10% Glycerol Esters of Rosin Acids, 5 - 10% Phenol-Formaldehyde Polymer, 1 - 3% Salicylic Acid, 1 - 2% Zinc Oxide | Temperature Rating | 105 °C |
Flash Point | -4 °F | Specific Gravity | 0.87 |
Odor/Scent | Sharp Solvent | Standards | RoHS Compliant |
Application | For Resist Moisture and Corrosion | UPC | 051128601518 |
Packages
10 - UNIT - (10) |