
IPEX 950ml Scepter Primer used with PVC Fittings
Description
ScepterĀ® 1l Primer used with PVC fittings.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Primer | Type | Low VOC |
Color | Clear | Container Size | 1 l |
Series | 100T | Applicable Materials | PVC |
Application | Joining Rigid PVC Conduit | UPC | 622454743083 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |