
PAISLEY PRODUCTS G1201B Glyptal Red Enamel
Description
Enamel paint.
Specifications
Brand Name | Glyptal | Item Name | Enamel Spray Paint |
Container Size | 1 qt | Form | Liquid |
Color | Red | Curing Time | 2 hr |
Series | 1201 | Container Type | Can |
Finish | Low Gloss | Viscosity | 2000 cP |
Chemical Composition | 20 - 30% Xylene (Mixed Isomers), 5 - 10% Talc, 1 - 5% Aliphatic Petroleum Distillates | Temperature Rating | 72 °F |
VOC Content | 6.5 lb/gal | Odor/Scent | Solvent |
Specific Gravity | 1.441 | Flash Point | 29 °C |
Application Method | Brush | Standards | Military Specification MIL-E-22118 |
Application | For Treatment of Coils and Armatures, Internal Coatings for Engines, General Plant Maintenance, Primer and Finish for Motor, Generator and Transfer Housings, Anti-Moisture Coating on Thermostat, Water Cooler, and Truck Control Parts, Sealer for Pipe |
Packages
1 - UNIT - 1 |