Abbotsford
glyg1201g

PAISLEY G1201G 1 Gallon Glyptal® Brus On Red Enamel

Price $280.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PAISLEY
Manufacturer #:G1201G

Description

Insulating paint for electrical applications such as the treatment of coils and armatures, its outstanding resistance to corrosion, moister, oil, acid, heat, dust and salt spray has made it popular throughout industry as a primer, sealer, adhesive and protective finish. Primer for structural iron and steel. General plant maintenance. Sealer for concrete floors. Primer and finish for motor, generator and transformer housings. Anti-moisture coating on thermostat, water cooler and truck control parts. Sealer for pipe and stud threads and vacuum systems. Anti-corrosion protection for winches and other outdoor apparatus. Electrical insulation for coils and armatures. Adhesive for gaskets. Coating for interior of hydraulic thanks and bearing cases. Superior performance from a superior paint.

Specifications

Brand Name Glyptal Item Name Enamel Spray Paint
Type Insulating Container Size 1 gal (US)
Form Liquid Color Red
Curing Time 2 hr Series 1201
Container Type Can Viscosity 325 cP
Chemical Composition 30 - 40% Xylene (Mixed Isomers), 5 - 10% Aliphatic Petroleum Distillates, 5 - 10% Talc VOC Content 8.9 lb/gal
Odor/Scent Solvent Specific Gravity 1.198
Flash Point 84.2 °F Applicable Materials Structural Iron and Steel
Application For Electrical Application

Packages

4 - UNIT - (4)