
PAISLEY G1201Q Glyptal® Red Enamel
Description
Specifications
Brand Name | Glyptal | Item Name | Alkyd Enamel Paint |
Type | Insulating | Container Size | 1 qt |
Form | Liquid | Color | Red |
Curing Time | 2 hr | Series | 1201 |
Container Type | Can | Base Type | Solvent |
Finish | Semi Gloss | Chemical Composition | 30 - 40% Xylene, 15% Propane, 5 - 10% Aliphatic Petroleum Distillates, 1 - 5% Ethylbenzene |
Temperature Rating | 50 - 85 °F | VOC Content | 4 lb/gal |
Odor/Scent | Solvent | Specific Gravity | 1.198 |
Resists | Corrosion, Moisture, Oil, Acid, Heat, Dust, Salt Spray, Insulation, Chemical, Water | Flash Point | 29 °C |
Application Method | Spray, Brush | Applicable Materials | Structural Iron and Steel |
Standards | Military Specification MIL-E-22118 | Application | For Treatment of Coils and Armatures, Internal Coatings for Engines, General Plant Maintenance, Primer and Finish for Motor, Generator and Transfer Housings, Anti-Moisture Coating on Thermostat, Water Cooler, and Truck Control Parts, Sealer for Pipe |
Packages
6 - UNIT - (6) |