![idi40028](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347963639.jpg?preset=medium)
IDEAL INDUSTRIES 40-028 Grey Finish Paint - 16 oz Aerosol Can
Description
Standard ASA61 Medium Grey specifically made for touch-up of electrical panels, switchgear, etc. A durable 30 minute gloss enamel for touch-up or painting of electrical or other equipment where an ASA61 grey colour match is needed. Excellent for both interior and exterior applications.
Specifications
Brand Name | Ideal | Item Name | Electrical Finish Paint |
Container Size | 16 oz | Color | Medium Gray |
Container Type | Aerosol Can | Finish | Gloss |
Chemical Composition | 10 - 30% Acetone, Toluene, 7 - 13% Xylene, 1 - 5% Ethylbenzene, Propylene Glycol Methyl Ether Acetate, Methyl Isobutyl Ketone, 7 - 13% Dimethyl Ether, 1 - 5% Isobutane, 5 - 10% Propane | VOC Content | 56 - 57% |
Odor/Scent | Ketone | Specific Gravity | 0.90 - 0.94 |
Flash Point | -18 °C | Standards | ASA61 |
Application | For Interior, Exterior, Touch-up Electrical Panels, Switchgear | UPC | 624141400286 |
Packages
12 - UNIT - (12) |