
HOFFMAN ATPSG 12oz Touch-Up Paint, Satin Gray Enamel
Description
Touch-up paint is used to repair the finish of enclosures and panels. Furnished in 12oz spray cans.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Touch-Up Paint | Type | Corrosion Inhibitors |
Container Size | 12 oz | Color | Gray |
Container Type | Spray Can | Finish | Enamel |
Application | For Controls and Drives, Power Distribution | UPC | 783510920005 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |