HAMMOND MANUFACTURING 1413LRS 12 oz. 1413 Series Touch-Up Spray Paint, ANSI 61 Gray
Description
Touch-up spray paint. For use in matching standard hammond colours. Provided in 12 oz spray cans.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1413 Series |
Item Name | Spray Paint | Type | Touch-Up |
Container Size | 12 oz | Form | Aerosol |
Color | Gray | Series | 1413 |
Container Type | Aerosol Can | Chemical Composition | 45% 1,1,1,2 - Tetrafluoroethane, 28 - 29% 2-Propanone, 2 - 3% 1-Methoxy-2-Propanol Acetate, 2-Heptanone, Isobutyl Acetate, Ethyl Alcohol, 1 - 2% Ethyl Acetate, 6 - 8% Toluene, 0 - 4% Titanium Dioxide, 1 - 3% Xylene, 0 - 1% 2-Propanol |
VOC Content | 153 g/l | pH Range | 7 |
Odor/Scent | Ethereal | Specific Gravity | 0.85 |
Flash Point | -18 °C | Application Method | Spray |
Standards | RoHS, REACH Compliant | Application | For Field Touch-Up of Cut Edges and Scratches and in Matching Standard Hammond Colors |
UPC | 623980777009 |
Packages
1 - UNIT - 1 |