3M CANADA 1/2 inch 3M Binding/Attachment Tape
Description
The 3M™ Fibreglass Cloth Tape B-Tape is a heater cable binding tape that withstands up to 150 Degrees Celsius, (300 degrees Fahrenheit). The 3M™ Fibreglass Cloth Tape B-Tape is designed for circumferential banding cable to piping every 30 cm (12 inches) or as required by code or specification. This tape is 13 mm (1/2 in) wide and 55 m (180 yds) long.
Specifications
Brand Name | 3M | Item Name | Cloth Tape |
Length | 60 yd | Width | 1/2 in |
Backing Material | Fiberglass Cloth | Temperature Rating | 150 °C |
For Use With | Circumferential Banding Cable to Piping Every 30 cm (12 in) or as Required by Code or Specification | Packaging Quantity | 12/Case |
UPC | 051141053844 |
Packages
5 - UNIT - (5) |