
WIREMOLD DST2 600V 2 inch x 17YD Double Sided Tape, White
Description
Double sided tape for long term installation.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Double Sided Tape | Type | Raceway |
Length | 17 yd | Width | 2 in |
Color | White | Voltage Rating | 600 V |
For Use With | 1200/1400/1600 Series Raceway | Standards | RoHS Compliant |
Application | For Commercial, Office, Residential | UPC | 786776060744 |
Packages
1 - UNIT - 1 |