IDEAL INDUSTRIES 0.75 inch x 60 ft General Purpose Grade Vinyl Tape, Black
Description
A 7 mil (0.18mm) general purpose grade, pressure sensitive vinyl tape for all kinds of mechanical and electrical applications. Good weather resistance and flame retardant. 46-1700 can be used as primary insulation for splices up to 600 volts. Use as protective outer jacket over splices and for general repair work
Specifications
Brand Name | Ideal | Item Name | Pressure Sensitive Tape |
Type | Flame-Retardant, General Grade | Voltage Rating | 600 VAC |
Width | 3/4 in | Length | 60 ft |
Thickness | 7 mil | Backing Material | Vinyl |
Adhesive Material | Rubber | Color | Black |
Series/Model | Wire Armour | Dielectric Strength | 7000 V |
Adhesion Strength | 16 oz/in to Steel | Tensile Strength | 16 lb/in |
Temperature Rating | 0 - 80°C | Standards | ASTM D 1000, UL 510 Listed, CSA C 22.2 Number 197 Certified, RoHS (Pb, Cd, Hg, Cr6, PBB, PBDE) Compliant |
Application | For General Splicing Purposes, Wrapping Wire Harnesses and Insulating Degaussing Coils | UPC | 783250795963 |
Packages
10 - UNIT - (10) |