![iwa11273](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139389013.jpg?preset=medium)
STANDARD PRODUCTS 11273 66’ Standard Tape Vinyl Coding, White
Description
SOCKETS AND ACCESSORIES / ACCESS. TAPE / WHITE / 66(in) / CSA / UL
Specifications
Brand Name | Standard Products | Item Name | Anti-Slip Tape |
Width | 3/4 in | Length | 66 ft |
Thickness | 0.007 in | Backing Material | PVC |
Adhesive Material | Acrylic | Color | White |
Temperature Rating | 10 - 90 °C | Package Quantity | 200/Case |
Standards | UL Listed, CSA Certified | Application | Used in Automobile Harness, Wrapping of Wires, Insulation Protection |
UPC | 069549700048 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |