3M CANADA 175BK4A TAPE TEMFLEX VINYL 1753/4in x 60ft BLK
Description
3M™ Temflex™ Vinyl Electrical Tape 175 is a 7-mil thick, high-performance general-purpose vinyl insulating tape. It is designed to perform in ambient temperatures up to 194°F (90°C).
Specifications
Brand Name | 3M | Sub Brand | Temflex™ |
Item Name | Vinyl Electrical Tape | Type | General Purpose |
Voltage Rating | 600 V | Width | 3/4 in |
Length | 60 ft | Thickness | 7 mil |
Shelf Life | 5 yr | Backing Material | PVC |
Adhesive Material | Rubber | Color | Black |
Series/Model | 175 | Temperature Rating | 19 - 194 °F |
Standards | UL Listed, CSA Certified | Application | For Insulation |
UPC | 076308926182 |
Packages
100 - UNIT - (100) |