Abbotsford
mmm22112x36yd

3M CANADA 22-1-1/2X36 1 1/2in x 36ydScotch® Vinyl Insulation Tape 22

Price $83.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:22-1-1/2X36

Description

Scotch® 22 Heavy Duty Vinyl Electrical Tape is a premium grade, 10-mil thick, vinyl insulating tape. It is designed to perform continuously in ambient temperatures up to 80°C (176°F). The tape is conformable for cold weather applications down to -10°C (15°F). It has excellent resistance to abrasion, moisture, alkalis, acids, corrosion and varying weather conditions. The combination of elastic backing and aggressive adhesive provides moisture-tight electrical and mechanical protection with minimum bulk. Scotch® Tape 22 is an Underwriters’ Laboratories Listed and Canadian Standards Association Certified “Insulating Tape.”

Specifications

Brand Name 3M Sub Brand Scotch®
Item Name Tape Type Self-Extinguishing, Insulating
Width 1-1/2 in Length 36 yd
Thickness 10 mil Backing Material PVC
Color Black Dielectric Strength 1200 V
UV Protection Yes Temperature Rating 80 °C
UPC 054007100591

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok