3M CANADA 1/2 inch x 20 ft Scotch Vinyl Electrical Tape, Brown
Description
The Scotch® Vinyl Colour Coding Electrical Tape 35 is a 7 mil (0.18 mm) thick, premium-grade, colour coding electrical tape. This flame-retardant tape is suitable for use in phase identification, colour coding of motor leads and piping systems, and for marking safety areas. This tape is 600V-rated and withstands a temperature range of 32°F to 221°F (0°C to 105°C).
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Electrical Tape | Type | Premium-Grade |
Width | 0.5 in | Length | 20 ft |
Thickness | 7 mil | Adhesive Material | Rubber |
Color | Brown | Dielectric Strength | 1250 V |
Temperature Rating | 0 - 105 °C | Application | For Use in Phase Identification, Colour Coding of Motor Leads and Piping Systems |
UPC | 054007102991 |
Packages
10 - UNIT - (10) |