![mmm3512x20gry](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174048492.jpg?preset=medium)
3M CANADA 1/2 inch x 20 ft Scotch Vinyl Electrical Tape, Gray
Description
Scotch® 35 Vinyl Electrical Colour Coding Tape is abrasion and weather-resistant, with excellent mechanical and electrical insulation properties. It operates over a wide range of temperatures up to 221°F (105°C), applies smoothly and conforms well above 32°F (0°C). The tape is CSA certified and is UL Listed.
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Vinyl Insulating Tape | Type | Color Coding, Premium Grade |
Width | 1/2 in | Length | 20 ft |
Thickness | 7 mil | Backing Material | Vinyl |
Color | Gray | Dielectric Strength | 1250 V |
Standards | UL Listed, CSA Certified, VDE 0340-TEIL1 | UPC | 054007102816 |
Packages
10 - UNIT - (10) |