3M CANADA ¹/? inch x 20 ft Scotch Vinyl Electrical Tape, Yellow
Description
Scotch® 35 Vinyl Electrical Colour Coding Tape is a polyvinyl chloride (PVC) colour-coding tape. Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, colour coding of motor leads and piping systems, and for marking safety areas.
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Vinyl Insulating Tape | Type | Color Coding, Premium Grade |
Width | 1/2 in | Length | 20 ft |
Thickness | 0.177 mm | Backing Material | Vinyl |
Color | Yellow | Dielectric Strength | 1250 V |
Temperature Rating | 0 - 105 °C | Standards | UL Listed, CSA Certified, VDE 0340-TEIL1 |
Application | For High Voltage Applications | UPC | 054007102571 |
Packages
10 - UNIT - (10) |