![mmm3534x66vi](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11591522.jpg?preset=medium)
3M CANADA 3/4 inch x 66 ft Scotch Vinyl Electrical Tape, Violet
Description
Scotch® 35 Vinyl Electrical Colour Coding Tape is abrasion and weather-resistant, with excellent mechanical and electrical insulation properties. It operates over a wide range of temperatures up to 221°F (105°C), applies smoothly and conforms well above 32°F (0°C). The tape is CSA certified and is UL Listed.
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Tape | Type | Self-Extinguishing, Insulating |
Width | 3/4 in | Length | 66 ft |
Thickness | 7 mil | Backing Material | PVC |
Color | Violet | Dielectric Strength | 1250 V |
UV Protection | Yes | Temperature Rating | 90 °C |
UPC | 054007112716 |
Packages
10 - UNIT- (10) |