3M CANADA 1 1/2 inch X 36yd Scotch Professional Grade Vinyl Electrical Tape Super 88
Description
Scotch® Super 88 Professional Grade Vinyl Electrical Tape offers great mechanical and abrasion resistance. It is a premium grade, 8.5 mil thick tape that offers a quick build-up. For professional use, this tape combines the flexibility of a polyvinyl chloride (PVC) backing with excellent electrical insulating properties to provide primary electrical insulation for splices up to 600V and protective jacketing.
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Vinyl Insulating Tape | Type | Premium Grade |
Width | 1-1/2 in | Length | 36 yd |
Thickness | 8.5 mil | Backing Material | Vinyl |
Color | Black | Dielectric Strength | 1150 V |
UV Protection | Yes | Temperature Rating | -18 to 105 °C |
Standards | UL Listed File E129200, CSA C22.2 No. 197-M1983, File LR48769, ASTM D3005 Type 2, VDE 0340 TEIL 3-1, SS 404-09-75 | UPC | 054007103493 |
Packages
12 - UNIT - (12) |