3M CANADA SUPER88-1X36 1in x 36yd Scotch® Professional Grade Vinyl Electrical Tape Super 88
Description
The Scotch® Vinyl Electrical Tape Super 88 is an 8.5 mil (0.22 mm) thick, premium-grade, all-weather, vinyl electrical tape that is designed to provide a protective jacket and primary electrical insulation for splices up to 600V. The flame-retardant tape withstands a temperature range of 0°F to 221°F (-18°C to 105°C).
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Vinyl Insulating Tape | Type | Premium Grade |
Width | 1 in | Length | 36 yd |
Thickness | 8.5 mil | Backing Material | Vinyl |
Color | Black | UV Protection | Yes |
Temperature Rating | -18 to 105 °C | Standards | UL Listed File E129200, CSA C22.2 No. 197-M1983, File LR48769, ASTM D3005 Type 2, VDE 0340 TEIL 3-1, SS 404-09-75 |
UPC | 054007103318 |
Packages
48 - UNIT - (48) |