![mmm8834x66](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338615811.jpg?preset=medium)
3M CANADA 3/4 inch x 66 ft Scotch Premium Vinyl Electrical Tape Super 88, Black
Description
Premium grade, all-weather vinyl insulating tape; designed to perform continuously in ambient temperatures up to 105°C (220°F). Scotch® Vinyl Electrical Tape has excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions.
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Vinyl Insulating Tape | Type | Premium Grade |
Width | 3/4 in | Length | 66 ft |
Thickness | 8.5 mil | Backing Material | Vinyl |
Color | Black | UV Protection | Yes |
Temperature Rating | -18 to 105 °C | Standards | UL Listed File E129200, CSA C22.2 No. 197-M1983, File LR48769, ASTM D3005 Type 2, VDE 0340 TEIL 3-1, SS 404-09-75 |
UPC | 051128571385 |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 |