![mmmcolorflexgrn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11593062.jpg?preset=medium)
3M CANADA 3/4 inch x 60 ft Colourflex Vinyl Electrical Color Coding Tape, Green
Description
3M™ Colourflex™ Tape is a seven mil, vinyl electrical tape that is designed for general colour coding needs. It is available in a variety of colours.
Specifications
Brand Name | 3M | Sub Brand | Colourflex™ |
Item Name | Electrical Tape | Width | 3/4 in |
Length | 60 ft | Backing Material | PVC |
Color | Green | UV Protection | Yes |
UPC | 051141045177 |
Packages
10 - UNIT - 10 |