![panst1707566gr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324834042.jpg?preset=medium)
PANDUIT ST17-075-66GR 3/4 inch x 66 ft x .007 inch General Purpose PVC Electrical Tape, Green
Description
StrongHold ST17-075-66GR General Purpose PVC Electrical Tape has non-corrosive and pressure-sensitive adhesive, which eliminates the need for heat, moisture or other catalysts during application. Its high elongation provides excellent conformability properties and it is .75" x 66' x .007” in size. It is green in color and comes individually cellophane wrapped. Suitable as primary insulation when used for splicing up 600 Volts or 80°C (176°F).
Specifications
Brand Name | Panduit | Sub Brand | StrongHold™ |
Item Name | Electrical Tape | Type | General Purpose |
Voltage Rating | 600 V | Width | 19.05 mm |
Length | 66 ft | Thickness | 0.18 mm |
Backing Material | PVC | Adhesive Material | Rubber |
Color | Green | Series/Model | ST17 |
Dielectric Strength | 7000 V | Adhesion Strength | 18 oz/in |
Tensile Strength | 24.72 N/cm | Temperature Rating | 14 - 176 °F |
Package Quantity | 10/Pack, 100/Carton | Standards | UL Listed, CSA Certified, UL 510, California Prop. 65, CSA C 22.2 No 197, RoHS 2002/95/EC Directives |
Application | For Indoor and Outdoor use in Contractor, Electrical Construction, Industrial Construction, Manufacturing, Maintenance and Repair | UPC | 613056732599 |
Packages
20 - UNIT - (20) | 100 - UNIT - 100 |