PANDUIT ST35-075-66Y 3/4 inch x 66 ft x .007 inch StrongHold Professional Grade PVC Electrical Tape (20/Pack), Yellow
Description
StrongHold ST35-075-66YL Professional Grade PVC Electrical Tape is a pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It has excellent elasticity and insulating properties and it is .75" x 66' x .007" in size. It is yellow in color andcomes in an individual plastic puck. Suitable as primary insulation when used for splicing up 600 Volts or 80°C (176°F) and can be used as protective jacketing.
Specifications
Brand Name | Panduit | Sub Brand | StrongHold™ |
Item Name | Electrical Tape | Type | Professional Grade |
Voltage Rating | 600 V | Width | 19 mm |
Length | 66 ft | Thickness | 0.18 mm |
Backing Material | PVC | Adhesive Material | Rubber |
Color | Yellow | Series/Model | ST35 |
Dielectric Strength | 8000 V | Adhesion Strength | 20.1 oz/in |
Tensile Strength | 30 N/cm | Temperature Rating | 0 - 221 °F |
Package Quantity | 1/Pack, 20/Carton | Standards | UL 510, ASTM D-3005, Type 1, California Prop. 65, CSA C22.2 No 197, EN 60454-3-1, Type 11, RoHS 2011/65/EU Directives, 2000/53/EC |
Application | For Indoor and Outdoor use in Contractor, Electrical Construction, Industrial Construction, Manufacturing, Maintenance and Repair | UPC | 613056732391 |
Packages
20 - UNIT - (20) |