![panp32w2r11007](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/321911908.jpg?preset=medium)
PANDUIT 1/32 inch Thick 1 inch Wide 7 Yards Rubber Adhesive Foam Tape, White
Description
Foam tape, 1/32" (thick) x 1" (wide) x 7 yards, rubber adhesive.FEATURES AND BENEFITS:• Recommended installation temperature is 70°F (21°C)• UL Recognized service temperature is 32°F (0°C) to 140°F (60°C)• Optimum recommended dwell time for acrylic adhesive is 8 hours• Recommended tape load is 1/2 lb. per square inch of tape area
Specifications
Brand Name | Panduit | Sub Brand | Pan-Way |
Item Name | Foam Mounting Tape | Type | Foam Tape |
Length | 21 ft | Width | 1 in |
Thickness | 1/32 in | Material | Foam |
Color | White | Adhesive Material | Acrylic, Rubber |
Temperature Rating | 0 - 140 °F | Packaging Quantity | 1/Pack |
Standards | Buy American Compliant, RoHS Compliant, UL5A Listed | Application | For Wiring Duct |
UPC | 074983786879 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |