3M CANADA 1450-2X60 TAPE ALUM 2in x 60yd
Description
3M™ Aluminium foil tape 1450 silver, 3.1 mil (0.08mm) dead soft aluminium foil backing combined with a transparent rubber pressure sensitive adhesive.
Specifications
Brand Name | 3M | Item Name | Foil Tape |
Length | 60 yd | Width | 2 in |
Thickness | 3.1 mil | Material | Aluminum |
Color | Silver | Adhesive Material | Rubber |
Backing Material | Dead Soft Aluminum Foil | Adhesion Strength | 114 oz/in |
Tensile Strength | 19 lb/in | Temperature Rating | -40 to 200 °F |
Standards | ISO 9001:2000 | Application | General Purpose Holding, Patching and Sealing Applications |
UPC | 051138951030 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |