3M CANADA 1/2 inch x 66 ft Scotch Glass Cloth Electrical Tape
Description
Scotch® 27 Glass Cloth Electrical Tape is edge-tear resistant, conformable and abrasion resistant. It is designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures. The glass cloth is specially treated and prepared to provide corrosion-free protection. Scotch® 27 Glass Cloth Electrical Tape is UL Recognized (file E17385) and CSA certified (file LR93411).
Specifications
Brand Name | 3M | Item Name | Electrical Tape |
Length | 66 ft | Width | 13 mm |
Thickness | 0.177 mm | Color | White |
Backing Material | Glass Cloth | Temperature Rating | 0 - 150 °C |
UPC | 054007150664 |
Packages
10 - UNIT - (10) |