
3M CANADA 27-1X60-1IN 1in x 60yd Scotch® Glass Cloth Electrical Tape
Description
Scotch® Glass cloth tape 27 is edge-tear resistant, conformable, abrasion resistant; for use as a coil cover, anchor, banding and core, layer and crossover insulation. This tape is used for heat-stable insulation for furnace and oven controls, motor leads and switches. Ideal for electrical maintenance applications.
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Electrical Tape | Width | 1 in |
Length | 60 yd | Thickness | 7 mil |
Backing Material | Glass Cloth | Adhesive Material | Thermosetting Rubber |
Color | White | Dielectric Strength | 3000 V |
Adhesion Strength | 30 oz/in | Tensile Strength | 150 lb/in² |
Temperature Rating | 0 - 150 °C | Package Quantity | 1 Roll/Carton |
Standards | CSA Certified, UL Listed, RoHS 2011/65/EU Compliant | Application | Insulating Electric and Induction-Type Furnace Power Supply Leads, Securing Systems Requiring High Mechanical Strength and Resistance to High Temperatures, Splicing Wire SF and SFF Rated 302 °F, Insulating Motor Lead Connectors, Switchers and Controls for Furnaces and Ovens, Insulation in Coil Wrapping Outerwrap, Provides Heat Stable Insulation for Hot Spot Applications |
UPC | 051138514075 |
Packages
36 - UNIT - (36) |