3M CANADA 3/4 inch X 66 ft Scotch Glass Cloth Electrical Tape
Description
Scotch® Glass cloth tape 27 is edge-tear resistant, conformable, abrasion resistant; for use as a coil cover, anchor, banding and core, layer and crossover insulation. This tape is used for heat-stable insulation for furnace and oven controls, motor leads and switches. Ideal for electrical maintenance applications.
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Electrical Tape | Length | 66 ft |
Width | 3/4 in | Thickness | 7 mil |
Color | White | Core | 3 in |
Adhesive Material | Thermosetting Rubber | Backing Material | Glass Cloth |
Adhesion Strength | 30 oz/in | Voltage Rating | 600 V |
Dielectric Strength | 3000 V | Tensile Strength | 150 lb |
Temperature Rating | 0 - 150 °C | Packaging Quantity | 50 Roll/Case |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Electrical Maintenance |
UPC | 054007150749 |
Packages
10 - UNIT - 10 |