
3M CANADA 3/4 inch x 66 ft 3M Glass Cloth Electrical Tape 69
Description
Scotch® Glass Cloth Tape is an edge-tear resistant, conformable, high-temperature flame resistant adhesive.
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Glass Cloth Electrical Tape | Length | 66 ft |
Width | 3/4 in | Thickness | 7 mil |
Color | White | Series | 69 |
Adhesive Material | Silicone | Adhesion Strength | 40 oz/in |
Dielectric Strength | 3000 V | Temperature Rating | 200 °C |
Packaging Quantity | 1/Box | Standards | Military Specification MIL-I-19166C, UL File Number E17385, CSA Certified File Number LR93411, UL510 Flammability Rating, RoHS Compliant |
UPC | 054007099109 |
Packages
1 - UNIT - 1 |