
NVENT THERMAL 66ft/Roll GT-66 Glass Tape
Description
The Raychem GT-66 is a 66ft (20m) roll of glass tape for attaching heating cable to pipe. Not for stainless-steel pipes or for installation temperatures below 40°F (4.4°C).
Specifications
Brand Name | Raychem | Sub Brand | RAYCHEM |
Item Name | Glass Tape | Type | Fixing Material |
Length | 66 ft | Width | 12 mm |
Thickness | 0.007 in | Material | Fiberglass |
Adhesion Strength | 35 oz/in | Tensile Strength | 120 lb |
Temperature Rating | 130 °C | Application | For Attaching Heating Cable to Pipe |
UPC | 715629006158 |
Packages
1 - UNIT - 1 |