VELCRO CANADA 1 inch x 12 inch ONE-WRAP Fire Retardant Cable Tie Strap, Cranberry/Black
Description
VELCRO Brand ONE-WRAP precut ties come in a variety of different colors to make it easy to color-code wires, cords, and cables for construction and networking projects. Available in different sizes to handle thin wires and bulky cables. Adjustable ONE-WRAP ties are strong and reusable for indoor or outdoor use.
Specifications
Brand Name | Velcro | Sub Brand | ONE-WRAP® |
Item Name | Cable Tie Strap | Type | Fire Retardant |
Length | 12 in | Width | 1 in |
Color | Cranberry/Black | For Use With | Construction and Networking Projects |
Application | Indoor and Outdoor |
Packages
1 - UNIT - 1 | 3 - UNIT - (3) |