![vel170353](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12257764.jpg?preset=medium)
VELCRO CANADA 1 inch x 12 inch ONE-WRAP Cable Tie Strap, Black
Description
Quick, easy, and strong, VELCRO Brand ONE-WRAP Rolls are perfect for bundling a wide range of materials, cables and tools. Adjustable ONE-WRAP® rolls are strong, reusable, and designed for heavy duty indoor or outdoor use. Great for computer, appliance, and electronics wire management and organization. Custom cut to length for handling any bundling job or big project.
Specifications
Brand Name | Velcro | Sub Brand | ONE-WRAP® |
Item Name | Hook and Loop Strap | Length | 12 in |
Width | 1 in | Material | Nylon/Polypropylene |
Color | Black | Includes | Reusable Wire Ties |
Application | For Retail Shoe Industry and Perfect for Home, School or Office |
Packages
1 - UNIT - 1 |