Abbotsford
vel5111223

VELCRO CANADA 75 ft x 12 inch Self-Engaging QWIK Ties with Dispenser, Black

Price $46.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANSEW INC.
Manufacturer #:5111223

Description

PRODUCT FEATURES:- Ideal for other applications requiring an adjustable and reusable self-engaging fastener- VELCRO® Brand Qwik Ties self-gripping fasteners are ideal for cable management applications- Colour: Black- Width: 3/4"- Hook Material: Polypropylene- Loop Material: Nylon- Applications: Cable management, medical equipment bundling and materials handling

Packages

24 - UNIT - (24)