Abbotsford
vel90924

VELCRO CANADA 8 inch x 1/2 inch ONE-WRAP Light Duty Pre-Cut Bundling Thin Ties, Black/Gray

Inventory
Unavailable for order
Manufacturer:VELCRO
Manufacturer #:90924C

Description

VELCRO Brand Thin Ties are a low profile and economical option for fastening wires and organizing cords. Strong and resusable, the ties are presized to make appliance and electronics wire and cable management quick and easy. Slotted head design ensures the strap stays with the cord so it doesn't get lost.

Specifications

Brand Name Velcro Sub Brand ONE-WRAP®
Item Name Thin Ties Length 8 in
Width 1 in Color Black
Application For Securing Wires and Cords, Indoor/Outdoor use

Packages

1 - UNIT - 1 72 - UNIT - (72)