3M CANADA PLP-WHT-3/8 3M™ Portable Labeler Refill Cartridge, Vinyl Tape, White Label
Description
3M™ Portable labeler refill cartridge PLP is a 5-mil polyester tape for thermal transfer printing. It is formulated with an acrylic adhesive. It may be used outdoors and is halogen free.
Specifications
Brand Name | 3M | Item Name | Polyester Tape |
Length | 18 ft | Width | 3/8 in |
Thickness | 5 mil | Material | Polyester |
Color | White | Adhesive Material | Acrylic |
Temperature Rating | 73 °F | For Use With | PL100, PL150, PL200, PL300 Thermal Transfer Labeling Printers |
Standards | UL 969 Listed File Number MH48731 | Application | For Inventory Marking as Well as for Adhesion Onto Rough Surfaces |
UPC | 051128584859 |
Packages
1 - UNIT - 1 |