![mmm808860x66](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/525547475.jpg?preset=medium)
3M CANADA 8088-60X66 Construction Sheathing Tape UV Resistant 66 m Lx 60 mm W Red
Description
3M™ Construction Sheathing Tape 8088 is an excellent (printed) sheathing tape designed for use as a closure system and vapour seal on all interior and exterior sheathing materials. CCMC approved 11362R.
Specifications
Brand Name | 3M | Item Name | Construction Sheathing Tape |
Type | UV Resistant | Length | 66 m |
Width | 60 mm | Material | Polypropylene |
Color | Red | UPC | 051115318610 |
Packages
20 - UNIT - (20) |