3M CANADA 2234-2X6 Scotch® Cable Jacket Repair Tape 6 ft Lx 2 in W Black
Description
Scotch® Cable jacket repair tape. Durable, flexible. On-site, quick, universal cable repair. Abrasion, water, UV, chemical and oil-resistant, heavy duty backing. No heat required. Moisture-resistant, self-healing, flame-retardant mastic. Will not corrode copper or aluminium conductors.
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Cable Jacket Repair Tape | Type | Unprinted |
Voltage Rating | 600 V | Width | 2 in |
Length | 6 ft | Thickness | 60 mil |
Adhesive Material | Rubber | Color | Black |
Dielectric Strength | 400 V/mil | Tensile Strength | 2400 lb/in² |
Temperature Rating | -22 to 221 °F | Package Quantity | 1 Roll/Carton, 10 Rolls/Case |
Standards | RoHS 2011/65/EU Compliant | Application | For Jacket Repair on Cables Such as Portable Power Cables, Draglines and Diesel Locomotive, Welding and Shipboard Cables |
UPC | 051128574935 |
Packages
10 - UNIT - (10) |