3M CANADA 50-2X100 PR 2" x 100' Scotchrap„¢ Tape
Description
Scotchrap™ 50 All-Weather Corrosion Protection Tape is used for corrosion protection on pipes, conduits, fittings and other surfaces. It offers excellent UV resistance and has a temperature rating of 176°F (80°C). Scotchrap™ Pipe Primer should be used with all corrosion protection tapes.
Specifications
Brand Name | 3M | Sub Brand | Scotchrap™ |
Item Name | Corrosion Protection Tape | Type | All Weather, Printed, UV Resistant |
Length | 100 ft | Width | 2 in |
Thickness | 10 mil | Color | Black |
Backing Material | PVC | Temperature Rating | 176 °F |
UPC | 054007111566 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |