Abbotsford
sbaat150

SERGE BARIL AT-150 TAPE ALUM 150 X 2in

Inventory
Unavailable for order
Manufacturer:SERGE BARIL
Manufacturer #:AT-150

Description

This 2-inch (50 mm) wide aluminum foil tape is used to attach thermostat sensing bulbs to pipes. It is also used for plastic pipe heat tracing. Each roll contains 50 yards (45 m) of tape.

Specifications

Brand Name Serge Baril Item Name Foil Tape
Length 150 in Width 2 in
Material Aluminum Application Plastic Pipes

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok