
NESCO 66 ft 600V Nesco 866 Series Electrical Tape, White
Description
PVC electrical tape.
Specifications
Brand Name | Topaz Electric | Item Name | Electrical Tape |
Voltage Rating | 600 V | Width | 3/4 in |
Length | 66 ft | Thickness | 7.5 mil |
Backing Material | PVC | Color | White |
Package Quantity | 100/Case | Application | For Insulates and Protects Wires and Connectors, Protects Splices and Filler Compounds, Holds High Voltage Electrical Appliances |
Packages
10 - UNIT - (10) | 200 - UNIT - 200 |