
3M CANADA 3/4 inch X 22 FT 3M Temflex Rubber Splicing Tap, Black
Description
The 3M™ Temflex™ Rubber Splicing Tape 2155 is a 30 mil (0.76 mm), general purpose, highly conformable, electrically insulating, low-voltage rubber splicing tape. The self-fusing tape is designed to offer guaranteed performance when used with solid dielectric cable insulations and has a liner, which will not stick to the tape upon unwind. It withstands a wide temperature range of 176°F (80°C).
Specifications
Brand Name | 3M | Sub Brand | Temflex™ |
Item Name | Splicing and Insulating Tape | Type | Self-Fusing |
Width | 3/4 in | Length | 22 ft |
Thickness | 30 mil | Backing Material | Rubber |
Color | Black | Tensile Strength | 300 lb/in² |
Temperature Rating | 0 - 80 °C | Standards | UL File Number E129200 |
Application | For Insulating Wire Splices, Split Bolt Connections and Motor Leads Up to 600 V | UPC | 051138979058 |
Packages
10 - UNIT - (10) | 20 - UNIT - 20 |