![mmm2510](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/525551856.jpg?preset=medium)
3M CANADA 2510-VCT-1X36 Scotch® Varnished Cambric Tape
Description
The Scotch® Electrical Insulating Varnished Cambric Tape 2510 is a 7-mil (0.18 mm) thick, premium-grade varnished cambric tape that's suitable for insulating bus bars, motor leads, and service drop connections. The electrical properties of the tape remain stable in a temperature range of 32°F to 221°F (0°C to 105°C).
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Varnished Cambric Tape | Width | 1 in |
Length | 36 yd | Thickness | 5.6 mil |
Color | Yellow | Tensile Strength | 20 lb/in |
Temperature Rating | 0 - 105 °C | Standards | ASTM D6123/D6123M97 |
Application | For General Purpose | UPC | 054007106876 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |